Zoro Homepage

KUMA KM-BBFB-BAG Bear Blaze Carry Bag

  • Mfr # 449B-KM-BBFB-BB

  • Zoro # G016559803


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
19 in
Material
Polyester
Color
Black
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449B-KM-BBFB-BB
Zoro #
G016559803
UPC #
742185062137
Country of Origin
China

Dimensions

Overall Depth
19 in
Length
5 in

Details

Material
Polyester
Color
Black

Description

The KUMA Bear Blaze Fire Pit is safe to use during most campfire bans. It's easy to set up and requires no tools. Its many deluxe features make it easy to keep warm. Includes Bear Blaze Carry Bag only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.