
KUMA KM-BDG-GR Bear Den Gazebo
Mfr # 492-KM-BDG-GR
Zoro # G816042482
product price: $306.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
8 in
Length
75 in
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
492-KM-BDG-GR
Zoro #
G816042482
UPC #
628098431331
Country of Origin
China
Dimensions
Overall Depth
8 in
Length
75 in
Details
Color
Gray
Material
Fiberglass
Description
Gather your friends and family in this quick set up Bear Den Gazebo. Big enough to fit a picnic table, you can keep having fun while being protected from the elements. Includes 12 steel pegs, guidelines, bottom mudflaps for weights, and carry bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.