
KUMA KM-BTC-OB Backtrack Chair - Kelso
Mfr # 830-KM-BTC-OB
Zoro # G316106196
product price:Â $74.95
/eaKey Features
Color
Orange
Depth
25 in
Length
33.75 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
830-KM-BTC-OB
Zoro #
G316106196
UPC #
628098433465
Country of Origin
China
Dimensions
Depth
25 in
Length
33.75 in
Details
Color
Orange
Material
Aluminum
Description
The old school favourite, back and better then ever. Made with durable fabric and strong aluminum tube, this chair is compact and lightweight making it easy for carrying and comfortable for relaxing. Rated to 280 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.