Zoro Homepage

KUMA KM-CBT-BB Cub Bear Table

  • Mfr # 826-KM-CBT-BB

  • Zoro # G516559815


product price: $74.15
/ea

Key Features

Depth
25 in
Color
Black
Material
Aluminum
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826-KM-CBT-BB
Zoro #
G516559815
UPC #
628098430501
Country of Origin
China

Dimensions

Depth
25 in
Length
4 in

Details

Color
Black
Material
Aluminum

Description

Our cub table takes what is so great with our large and medium tables and converts it into a great table for 1 or 2 or a perfect campfire side table. It's bi-fold closure, makes it great for easy and compact storage. Durable 1 square leg system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.