KUMA KM-DG-RBP Lazy Dog Bed

  • Mfr # 844-KM-DG-RPB

  • Zoro # G915562751


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Aluminum
Depth
11 in
Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
844-KM-DG-RPB
Zoro #
G915562751
UPC #
628098430150
Country of Origin
China

Dimensions

Depth
11 in
Length
42 in

Details

Color
Red
Material
Aluminum

Description

Youve had your turn to relax on our Lazy Bear Chairs, now give your furry friends a chance! No longer will you have to give up or share your spot, let your pet have their own! And since dogs can be messy and accidents happen, our Lazy Bear Dog Bed comes complete with a removable pillow and mesh bottom for easy cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.