KUMA KM-LBCH-GPB Lazy Bear Chair - Gray Plaid

  • Mfr # 433-KM-LBCH-GPB

  • Zoro # G616106186


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Depth
10 in
Material
Polyester
Color
Gray
Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
433-KM-LBCH-GPB
Zoro #
G616106186
UPC #
628098432697
Country of Origin
China

Dimensions

Depth
10 in
Length
42 in

Details

Material
Polyester
Color
Gray

Description

This Lazy Bear Chair has supreme comfort and ample space to kick back and relax. This fully cushioned seat includes a convenient insulated drink holder. Rated for 350 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.