
KUMA KM-OGCH-SB Off Grid Chair
Mfr # 832-KM-OGC-SB
Zoro # G216559887
product price:Â $147.99
/ea
Free Shipping & Returns
Key Features
Color
Gold
Depth
6 in
Length
27 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
832-KM-OGC-SB
Zoro #
G216559887
UPC #
628098430204
Country of Origin
China
Dimensions
Depth
6 in
Length
27 in
Details
Color
Gold
Material
Polyester
Description
You'll have no problems when you take this chair Off the Grid. The adjustable legs allows for you to set it up on any ground and still be able to relax like a BOSS. Sit in premium comfort whether you're fireside or fishing at your local watering hole. Rated for 350 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.