KUMA KM-WCP Wood Chip Pillow

  • Mfr # 422-KM-WCP

  • Zoro # G415695423


product price:  $32.44
/ea

Key Features

Material
Microfleece
Color
Brown
Length
15.25 in
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
422-KM-WCP
Zoro #
G415695423
UPC #
663490130239
Country of Origin
China

Dimensions

Length
15.25 in
Depth
15 in

Details

Material
Microfleece
Color
Brown

Description

Rugged looks, comfortable sleep! The KUMA Wood Chip Pillow feature a soft touch 100% poly micro fleece finish with foam padding for incredible comfort. The fully sublimated graphics provide a stunning look that's sure to be a conversation starter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.