Kuma Kozy Bear Chair - Heather Grey
Mfr # 872-KM-KBDC-HG
Zoro # G716106192
product price:Â $204.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Length
40.25 in
Depth
15 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
872-KM-KBDC-HG
Zoro #
G716106192
UPC #
628098430105
Country of Origin
China
Dimensions
Length
40.25 in
Depth
15 in
Details
Color
Gray
Material
Polyester
Description
Keep your drinks close at hand with our new Kozy Bear Chair! The central cooler it fits a six pack! provides both you and your camping buddy easy access to your drinks all night. The slightly curved chair design grants a little more shoulder space between each other and the perfect amount of heat around the campfire, it has zippered mesh pockets to store your valuables no more lost phone!, has a padded back and armrests, and two beverage holders keeping you Kozy on all your outdoor adventures! Rated for 500 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.