Kuma Kozy Bear Chair - Red/Black

  • Mfr # 872-KM-KBDC-RB

  • Zoro # G916106190


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Length
40.25 in
Material
Polyester
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
872-KM-KBDC-RB
Zoro #
G916106190
UPC #
384927552317
Country of Origin
China

Dimensions

Length
40.25 in
Depth
15 in

Details

Color
Red
Material
Polyester

Description

Keep your drinks close at hand with our new Kozy Bear Chair! The central cooler it fits a six pack! provides both you and your camping buddy easy access to your drinks all night. The slightly curved chair design grants a little more shoulder space between each other and the perfect amount of heat around the campfire, it has zippered mesh pockets to store your valuables no more lost phone!, has a padded back and armrests, and two beverage holders keeping you Kozy on all your outdoor adventures! Rated for 500 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.