Kuma Lollipop Backtrack Chair - Yellow/Pink/Teal

  • Mfr # 830-KM-BTC-LP

  • Zoro # G016106205


product price:  $88.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Length
34 in
Material
Aluminum
Depth
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
830-KM-BTC-LP
Zoro #
G016106205
UPC #
384927552263
Country of Origin
China

Dimensions

Length
34 in
Depth
26 in

Details

Color
Yellow
Material
Aluminum

Description

The old school favorite, back and better than ever. Made with durable soft touch fabric and strong aluminum tubing, this chair is compact and lightweight making it easy for carrying and comfortable for relaxing. Rated to 280 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.