
KUMA Monterrey Boho Outdoor Mat - 18ftx 9ft , Sage/Black
Mfr # 881-KM-MB-SG-18
Zoro # G015562545
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Surface Material
Polypropylene
Overall Length
37 in
Overall Width
18 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
881-KM-MB-SG-18
Zoro #
G015562545
UPC #
628098430389
Country of Origin
China
Dimensions
Overall Length
37 in
Overall Width
18 in
Details
Surface Material
Polypropylene
Color
Black
Description
KUMA Outdoor Gear offers luxury outdoor entrance mats proudly designed in Canada. Add a modern touch to your outdoor set up with our lightweight, breathable and UV protected outdoor mats. Includes four stakes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.