
Kuma Peaks Privacy Shelter
Mfr # 874-KM-PPS-GROR
Zoro # G216326328
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Depth
6.75 in
Length
23.75 in
Color
Gray
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
874-KM-PPS-GROR
Zoro #
G216326328
UPC #
384927552300
Country of Origin
China
Dimensions
Depth
6.75 in
Length
23.75 in
Details
Color
Gray
Material
Polyester
Description
A toilet, shower, change room all in one! This oversized unit has mounting locations for a portable shower with hose passthrough and nozzle attachment. It also includes 2 side windows, 2 ceiling vents, drain grommet hole w/ mesh and PE flooring, entrance mat, 3 mesh pockets inside.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.