This item is Discontinued.

Kuma Outdoor Gear KUMA Striped Peaks Outdoor Mat - 18ftx 9ft , Black/Gray 885-KM-SP-GB-18

This item is Discontinued.

Kuma Outdoor Gear

KUMA Striped Peaks Outdoor Mat - 18ftx 9ft , Black/Gray (Discontinued)

Mfr # 885-KM-SP-GB-18
Zoro # G415562688
UPC # 628098430433
Country of Origin China
Category Entrance Mats
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
885-KM-SP-GB-18
Zoro #
G415562688
UPC #
628098430433
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Length
37 in

Details

Color
Black
Surface Material
Polypropylene

Description

KUMA Outdoor Gear offers luxury outdoor entrance mats proudly designed in Canada. Add a modern touch to your outdoor set up with our lightweight, breathable and UV protected outdoor mats. Includes four stakes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.