Kuma Switchback Heated Chair - Red/Black Plaid

  • Mfr # 887-KM-SBHC-RB

  • Zoro # G116106204


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Polyester
Depth
10 in
Length
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
887-KM-SBHC-RB
Zoro #
G116106204
UPC #
628098430174
Country of Origin
China

Dimensions

Depth
10 in
Length
41 in

Details

Color
Red
Material
Polyester

Description

Kuma Outdoor Gear is proud to introduce the first ever DuoHeat System controlled by Bluetooth technology. Grab your phone, open the Kuma Heated App and crank up the heat! As the warmth sets in on both the seat and the lower back, youll be able to micro adjust your temperature from heat settings from 1-10. Designed with a balance of comfort and cra_x001E_smanship, youll wonder how you ever lived without it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.