
Kuma Switchback Heated Chair - Sierra/Black
Mfr # 887-KM-SBHC-SB
Zoro # G616106193
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Depth
10 in
Length
41 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
887-KM-SBHC-SB
Zoro #
G616106193
UPC #
628098430198
Country of Origin
China
Dimensions
Depth
10 in
Length
41 in
Details
Color
Black
Material
Polyester
Description
Kuma Outdoor Gear is proud to introduce the first ever DuoHeat System controlled by Bluetooth technology. Grab your phone, open the Kuma Heated App and crank up the heat! As the warmth sets in on both the seat and the lower back, youll be able to micro adjust your temperature from heat settings from 1-10. Designed with a balance of comfort and cra_x001E_smanship, youll wonder how you ever lived without it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.