
Kuma Wine Tumbler - Flamingo
Mfr # 206-KM-WT-FL
Zoro # G716559738
product price:Â $21.99
/eaKey Features
Body Color
Pink
Depth
3.75 in
Length
5 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206-KM-WT-FL
Zoro #
G716559738
UPC #
384927552676
Country of Origin
China
Dimensions
Depth
3.75 in
Length
5 in
Details
Body Color
Pink
Material
Stainless Steel
Description
The Kuma Wine Tumbler features a double wall, stainless steel vacuum sealed construction with a spill resistant lid. Each bottle includes an attractive powder coat finish. All Kuma Wine Tumblers are BPA free. Size: 12 oz./355 mL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.