Kuma Wine Tumbler - Sage

  • Mfr # 206-KM-WT-SG

  • Zoro # G815695467


product price: $19.79
/ea

Key Features

Color
Green
Material
Stainless Steel
Depth
3.75 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-KM-WT-SG
Zoro #
G815695467
UPC #
384927552652
Country of Origin
China

Dimensions

Depth
3.75 in
Length
5 in

Details

Color
Green
Material
Stainless Steel

Description

The Kuma Wine Tumbler features a double wall, stainless steel vacuum sealed construction with a spill resistant lid. Each bottle includes an attractive powder coat finish. All Kuma Wine Tumblers are BPA free. Size: 12 oz./355 mL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.