This item is Discontinued.

Kunkle Draftinducer 115V 1/50Hp 3400Rpm Cw A243

This item is Discontinued.

Kunkle

Draftinducer 115V 1/50Hp 3400Rpm Cw (Discontinued)

Mfr # A243
Zoro # G3204253
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A243
Zoro #
G3204253
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
115V

Details

Item
Draft Inducer
Voltage
115V

Description

Draftinducer 115V 1/50Hp 3400Rpm Cw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.