Zoro Homepage

Draftinducer 115V 1Sp 3.3" 1/100Hp

  • Mfr # A174

  • Zoro # G3203011


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A174
Zoro #
G3203011
UPC #
06267546789644
Country of Origin
United States

Details

Item
Draftinducer 115V 1Sp 3.3" 1/100Hp
Voltage
115V

Description

Draftinducer 115V 1Sp 3.3 In. 1/100Hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.