This item is Discontinued.

No Product Image Available

This item is Discontinued.

Kunkle

Valve 1"X 1.25"150N.Steamrelf 2583N.Ph (Discontinued)

Mfr # 6010FEE01-AM0150
Zoro # G3201033
Country of Origin United States
Category Fan Parts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6010FEE01-AM0150
Zoro #
G3201033
UPC #
-
Country of Origin
United States

Details

Item
Valve 1"X 1.25"150N.Steamrelf 2583N.Ph
For Use With
Steam Boilers and Generators; Reciprocating or Rotary, Portable or Stationary Air/Gas Compressors; Intercoolers; Aftercoolers
Features
Steam Service: 3 to 250 psig; Air/Gas Service: 3 to 300 psig; Temperature Range: -60F to 425F

Description

Valve 1 In.X 1.25 In.150N.Steamrelf 2583N.Ph

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.