Aeration Tubing, 3/4 In ID, 100 Ft., Black

  • Mfr # K2W-1220X100

  • Zoro # G0270191


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
3/4 in
Material
PVC
Features
Durability, Greatly Reduces Installation Time, Reliability, Weighted Material for Pond Aeration
Length
100 ft
Application
Commercial Hatcheries, Ice Clearing, Pond and Lake Aeration, Wastewater Lagoons, Water Recirculation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2W-1220X100
Zoro #
G0270191
UPC #
-
Country of Origin
Germany

Dimensions

Inside Dia.
3/4 in
Length
100 ft
Wall Thickness
0.263 in
Outside Dia.
1 11/40 in
Overall Length
100 ft
Bend Radius
6 in
Outside Diameter
1 11/40 in
Inside Diameter
3/4 in

Details

Item
Tubing
Material
PVC
Features
Durability, Greatly Reduces Installation Time, Reliability, Weighted Material for Pond Aeration
Application
Commercial Hatcheries, Ice Clearing, Pond and Lake Aeration, Wastewater Lagoons, Water Recirculation
Temp. Range
25 to 150 Degrees F
Material of Construction
Special Black Weighted PVC
Color
Black
Max. Pressure (PSI)
50
Standards
RoHS Compliant
Maximum Operating Temperature
150 Degrees F
For Fluid Type
Wastewater
Self Sinking
Yes
Reinforcement
Not Reinforced
Clarity
Opaque
Does Not Contain
Phthalate
System of Measurement
Inch
Minimum Operating Temperature
25 Degrees F
Maximum Operating Pressure
40 psi @ 70 Degrees F
Material Trade Name
Nautilus
Flexibility
Flexible
Tube Wall Form
Smooth
Tube Form
Coil
Fitting Compatibility
Barbed

Description

Tubing, Application Commercial Hatcheries, Ice Clearing, Pond and Lake Aeration, Wastewater Lagoons, Water Recirculation, Color Black, Inside Diameter 3/4 in, Material PVC, Material Trade Name Nautilus, Maximum Operating Pressure 40 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 11/40 in, Overall Length 100 ft, Reinforcement Not Reinforced, Self Sinking Yes, Standards RoHS Compliant, Bend Radius 6 in, Clarity Opaque, Does Not Contain Phthalate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.