Fire Hose, Double Jacket, 100 ft Length, 2 1/2 in Hose Inside Dia., EPDM Hose Tube, White
Mfr # G52H25HDW100
Zoro # G7903016
product price: $442.99
/ea
Free Shipping & Returns
Key Features
Fire Hose Type
Double Jacket
Hose Color
White
Hose Inside Diameter
2 1/2 in
Hose Tube Material
EPDM
Hose Configuration
Coupled Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G52H25HDW100
Zoro #
G7903016
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Diameter
2 1/2 in
Length
100 ft
Coupling Bowl Size
3"
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Not Applicable, Fitting Type Not Applicable, Hose Color White, Hose Fitting A Material Not Applicable, Hose Fitting A Type Not Applicable, Hose Fitting B Material Not Applicable, Hose Fitting B Type Not Applicable, Hose Inside Diameter 2 1/2 in, Hose Length 100 ft, Hose Tube Material EPDM, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, NFPA 1962, Burst Pressure 1,200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.