Shop KURIYAMA

Fire Hose, Double Jacket, 1 3/4 in Hose Inside Dia., Nylon Reinforced NBR Rubber Hose Tube, Blue

  • Mfr # HP175B025-NP150
  • Zoro # G115677156

product price: 
$
212.99
/ea
Free Shipping & Returns

Key Features

Fire Hose Type
Double Jacket
Fitting Size
1 1/2 in
Hose Color
Blue
Hose Inside Diameter
1 3/4 in
Hose Tube Material
Nylon Reinforced NBR Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HP175B025-NP150
Zoro #
G115677156
UPC #
-
Country of Origin
Spain

Dimensions

Fitting Size
1 1/2 in
Hose Inside Diameter
1 3/4 in
Hose Fitting B Size
1 1/2 in
Hose Length
25 ft
Hose Fitting A Size
1 1/2 in

Details

Item
Fire Hose
Fire Hose Type
Double Jacket
Hose Color
Blue
Hose Tube Material
Nylon Reinforced NBR Rubber
Hose Fitting A Type
Male x Female
Hose Fitting B Type
Male x Female
Hose Configuration
Coupled Assembly
Jacket Material
Synthetic Yarn
Coupling Lug Style
Rocker
Operating Temperature Range
-40 Degrees to 1099 Degrees F
Standards
ISO 9001, NFPA 1961
Hose Fitting A Material
Aluminum
Maximum Working Pressure at 70F
580 psi
Hose Fitting B Material
Male x Female
Fitting Material
Aluminum
For Media Type
Water

Description

Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum, Fitting Type NPSH, Hose Color Blue, Hose Fitting A Material Aluminum, Hose Fitting A Type Male x Female, Hose Fitting B Material Male x Female, Hose Fitting B Type Male x Female, Hose Inside Diameter 1 3/4 in, Hose Length 25 ft, Hose Tube Material Nylon Reinforced NBR Rubber, Jacket Material Synthetic Yarn, Maximum Working Pressure at 70F 580 psi, Standards ISO 9001, NFPA 1961, Fitting Size 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.