Shop KURIYAMA
See all product information
Create Account
Fire Hose, Double Jacket, 1 3/4 in Hose Inside Dia., Polyester Hose Tube, Male x Female Fitting A
- Mfr # HD175W025-NH150
- Zoro # G515677466
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Fire Hose Type
Double Jacket
Hose Color
White
Hose Inside Diameter
1 3/4 in
Hose Tube Material
Polyester
Hose Fitting A Type
Male x Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD175W025-NH150
- Zoro #
- G515677466
- UPC #
- -
- Country of Origin
- United States
- Item
- Fire Hose
- Fire Hose Type
- Double Jacket
- Hose Color
- White
- Hose Tube Material
- Polyester
- Hose Fitting A Type
- Male x Female
- Hose Fitting B Type
- Male x Female
- Jacket Material
- Polyester
- Coupling Lug Style
- Rocker
- Burst Pressure
- 1,200 psi
- Standards
- NFPA 2016
- Maximum Working Pressure at 70F
- 400 psi
- Hose Fitting A Material
- Aluminum
- Fitting Material
- Aluminum
- Hose Fitting B Material
- Male x Female
Dimensions
- Hose Inside Diameter
- 1 3/4 in
- Hose Length
- 25 ft
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum, Fitting Type NST x NH, Hose Color White, Hose Fitting A Material Aluminum, Hose Fitting A Type Male x Female, Hose Fitting B Material Male x Female, Hose Fitting B Type Male x Female, Hose Inside Diameter 1 3/4 in, Hose Length 25 ft, Hose Tube Material Polyester, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 2016, Burst Pressure 1,200 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.