Shop KURIYAMA

Fire Hose, Double Jacket, 1 3/4 in Hose Inside Dia., TPU Polyurethane Hose Tube, MNPSH Fitting A

  • Mfr # 41H175PB50P
  • Zoro # G1468164

product price: 
$
164.99
/ea
Free Shipping & Returns

Key Features

Fire Hose Type
Double Jacket
Fitting Size
1 1/2 x 1 1/2
Hose Inside Diameter
1 3/4 in
Hose Tube Material
TPU Polyurethane
Hose Fitting A Type
MNPSH
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
41H175PB50P
Zoro #
G1468164
UPC #
-
Country of Origin
Argentina

Dimensions

Fitting Size
1 1/2 x 1 1/2
Hose Inside Diameter
1 3/4 in
Hose Length
50 ft
Hose Fitting B Size
1 1/2 in
Hose Fitting A Size
1 1/2 in
Hose Outside Diameter
2.125 in

Details

Item
Fire Hose
Fire Hose Type
Double Jacket
Hose Color
Blue
Hose Tube Material
TPU Polyurethane
Hose Fitting A Type
MNPSH
Hose Fitting B Type
FNPSH
Hose Configuration
Coupled Assembly
Jacket Material
Polyester
Coupling Lug Style
Rocker
Compatible Chemicals
Fresh Water, Salt Water,
Burst Pressure
1,200 psi
Standards
NFPA 1961
Hose Cover Material
Polyester
Hose Fitting B Material
Aluminum
Fitting Material
Aluminum x Aluminum
Maximum Working Pressure at 70F
400 psi
Operating Temperature Range
-40 Degrees to 158 Degrees F.
Hose Fitting A Material
Aluminum
For Media Type
Water
Fitting Configuration
MNPSH x FNPSH

Description

Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNPSH x FNPSH, Hose Color Blue, Hose Fitting A Material Aluminum, Hose Fitting A Type MNPSH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNPSH, Hose Inside Diameter 1 3/4 in, Hose Length 50 ft, Hose Tube Material TPU Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, Burst Pressure 1,200 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.