Fire Hose, Double Jacket, 100 ft Length, 1 3/4 in Hose Inside Dia., EPDM Hose Tube, White
- Mfr # G52H175HDW100
- Zoro # G8452193
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Fire Hose Type
Double Jacket
Hose Color
White
Hose Inside Diameter
1 3/4 in
Hose Tube Material
EPDM
Hose Configuration
Coupled Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G52H175HDW100
- Zoro #
- G8452193
- UPC #
- -
- Country of Origin
- United States
- Item
- Fire Hose
- Fire Hose Type
- Double Jacket
- Hose Color
- White
- Hose Tube Material
- EPDM
- Hose Configuration
- Coupled Assembly
- Jacket Material
- Polyester
- Coupling Lug Style
- Rocker
- Compatible Chemicals
- Air, Deionized Water, Fresh Water, Salt Water
- Coupling Material
- Aluminum
- Lining Material
- Rubber
- Test Pressure
- 800 psi
- Working Pressure
- 400 psi
- FM Approved
- No
- Standards
- NFPA 1961, NFPA 1962
- Burst Pressure
- 1,200 psi
- UL Listed
- No
- Hose Fittings
- Aluminum 2-1/8 in MNH x Aluminum 2-1/8 in FNH
- Hose Cover Material
- Polyester
- Hose Fitting A Material
- Aluminum
- Hose Fitting B Material
- Aluminum
- For Media Type
- Air, Water
- Operating Temperature Range
- -40 Degrees to 176 Degrees F
- Maximum Working Pressure at 70F
- 400 psi
- Fitting Configuration
- MNH x FNH
Dimensions
- Hose Inside Diameter
- 1 3/4 in
- Length
- 100 ft
- Coupling Bowl Size
- 2-1/8"
- Hose Length
- 100 ft
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Not Applicable, Fitting Type Not Applicable, Hose Color White, Hose Fitting A Material Aluminum, Hose Fitting A Type Not Applicable, Hose Fitting B Material Aluminum, Hose Fitting B Type Not Applicable, Hose Inside Diameter 1 3/4 in, Hose Length 100 ft, Hose Tube Material EPDM, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, NFPA 1962, Burst Pressure 1,200 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.