Fire Hose, Double Jacket, 100 ft Length, 3 in Hose Inside Dia., EPDM Hose Tube, Yellow

  • Mfr # G52H3HDY100

  • Zoro # G8044242


product price:  $599.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Fire Hose Type
Double Jacket
Hose Inside Diameter
3 in
Hose Tube Material
EPDM
Hose Configuration
Coupled Assembly
Jacket Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G52H3HDY100
Zoro #
G8044242
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Diameter
3 in
Length
100 ft
Coupling Bowl Size
3-1/2"

Details

Item
Fire Hose
Fire Hose Type
Double Jacket
Hose Color
Yellow
Hose Tube Material
EPDM
Hose Configuration
Coupled Assembly
Jacket Material
Polyester
Coupling Lug Style
Rocker
Compatible Chemicals
Air, Deionized Water, Fresh Water, Salt Water
Coupling Material
Aluminum
Test Pressure
600 psi
Lining Material
Rubber
Standards
NFPA 1961, NFPA 1962
UL Listed
No
Working Pressure
400 psi
FM Approved
No
Burst Pressure
1,200 psi
Hose Fittings
Aluminum 3-1/2 in MNH x Aluminum 3-1/2 in FNH
Hose Cover Material
Polyester
For Media Type
Air, Water
Operating Temperature Range
-40 Degrees to 176 Degrees F
Maximum Working Pressure at 70F
400 psi
Fitting Configuration
MNH x FNH

Description

Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Not Applicable, Fitting Type Not Applicable, Hose Color Yellow, Hose Fitting A Material Not Applicable, Hose Fitting A Type Not Applicable, Hose Fitting B Material Not Applicable, Hose Fitting B Type Not Applicable, Hose Inside Diameter 3 in, Hose Length 100 ft, Hose Tube Material EPDM, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, NFPA 1962, Burst Pressure 1,200 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products