Shop KURIYAMA
See all product information
Create Account
Fire Hose, Double Jacket, 2 1/2 in Hose Inside Dia., TPU Polyurethane Hose Tube, MNH Fitting A
- Mfr # 41H25PB100N
- Zoro # G1468049
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
Fire Hose Type
Double Jacket
Fitting Size
2 1/2 x 2 1/2
Hose Inside Diameter
2 1/2 in
Hose Tube Material
TPU Polyurethane
Hose Fitting A Type
MNH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41H25PB100N
- Zoro #
- G1468049
- UPC #
- -
- Country of Origin
- Argentina
Dimensions
- Fitting Size
- 2 1/2 x 2 1/2
- Hose Inside Diameter
- 2 1/2 in
- Hose Length
- 100 ft
- Hose Outside Diameter
- 3 in
- Hose Fitting B Size
- 2 1/2 in
- Hose Fitting A Size
- 2 1/2 in
Description
Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Double Jacket, Fitting Material Aluminum x Aluminum, Fitting Type MNH x FNH, Hose Color Blue, Hose Fitting A Material Aluminum, Hose Fitting A Type MNH, Hose Fitting B Material Aluminum, Hose Fitting B Type FNH, Hose Inside Diameter 2 1/2 in, Hose Length 100 ft, Hose Tube Material TPU Polyurethane, Jacket Material Polyester, Maximum Working Pressure at 70F 400 psi, Standards NFPA 1961, Burst Pressure 1,200 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.