Fire Hose, Double Jacket, 5 in Hose Inside Dia., Polyester Hose Tube, Male x Female Fitting A, Blue
- Mfr # HD500B100-SZ500
- Zoro # G915677158
product price:Â
$
1,343.99
/ea
Key Features
Fire Hose Type
Double Jacket
Fitting Size
5 in
Hose Color
Blue
Hose Inside Diameter
5 in
Hose Tube Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HD500B100-SZ500
- Zoro #
- G915677158
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Size
- 5 in
- Hose Inside Diameter
- 5 in
- Hose Length
- 100 ft
- Hose Fitting A Size
- 5 in
- Hose Fitting B Size
- 5 in
Details
- Item
- Fire Hose
- Fire Hose Type
- Double Jacket
- Hose Color
- Blue
- Hose Tube Material
- Polyester
- Hose Fitting A Type
- Male x Female
- Hose Fitting B Type
- Male x Female
- Hose Configuration
- Coupled Assembly
- Jacket Material
- Polyester
- Coupling Lug Style
- Storz
- Standards
- NFPA 2087
- Burst Pressure
- 900 psi
- Hose Fitting A Material
- Aluminum
- Maximum Working Pressure at 70F
- 300 psi
- For Media Type
- Water
- Hose Fitting B Material
- Male x Female
- Fitting Material
- Aluminum
Description
Fire Hose, Coupling Lug Style Storz, Fire Hose Type Double Jacket, Fitting Material Aluminum, Fitting Type Storz, Hose Color Blue, Hose Fitting A Material Aluminum, Hose Fitting A Type Male x Female, Hose Fitting B Material Male x Female, Hose Fitting B Type Male x Female, Hose Inside Diameter 5 in, Hose Length 100 ft, Hose Tube Material Polyester, Jacket Material Polyester, Maximum Working Pressure at 70F 300 psi, Standards NFPA 2087, Burst Pressure 900 psi, Fitting Size 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.