Shop KURIYAMA

Fire Hose, Extruded Through-the-Weave, 2 1/2 in Hose Inside Dia., Male x Female Fitting A, Red

  • Mfr # AO250R025-NP250
  • Zoro # G015677003

product price: 
$
192.99
/ea
Free Shipping & Returns

Key Features

Fire Hose Type
Extruded Through-the-Weave
Fitting Size
2 1/2 in
Hose Color
Red
Hose Inside Diameter
2 1/2 in
Hose Tube Material
Reinforced Extruded Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AO250R025-NP250
Zoro #
G015677003
UPC #
-
Country of Origin
Spain

Dimensions

Fitting Size
2 1/2 in
Hose Inside Diameter
2 1/2 in
Hose Fitting B Size
2 1/2 in
Hose Fitting A Size
2 1/2 in
Hose Length
25 ft

Details

Item
Fire Hose
Fire Hose Type
Extruded Through-the-Weave
Hose Color
Red
Hose Tube Material
Reinforced Extruded Rubber
Hose Fitting A Type
Male x Female
Hose Fitting B Type
Male x Female
Hose Configuration
Coupled Assembly
Jacket Material
Co-Extrusion Woven
Coupling Lug Style
Rocker
Standards
NFPA 1976
Operating Temperature Range
-22 Degrees to 176 Degrees F
Burst Pressure
750 psi
Maximum Working Pressure at 70F
300 psi
Hose Fitting B Material
Male x Female
Fitting Material
Aluminum
Hose Fitting A Material
Aluminum
For Media Type
Water
Hose Cover Material
Synthetic Yarn

Description

Fire Hose, Coupling Lug Style Rocker, Fire Hose Type Extruded Through-the-Weave, Fitting Material Aluminum, Fitting Type NPSH, Hose Color Red, Hose Fitting A Material Aluminum, Hose Fitting A Type Male x Female, Hose Fitting B Material Male x Female, Hose Fitting B Type Male x Female, Hose Inside Diameter 2 1/2 in, Hose Length 25 ft, Hose Tube Material Reinforced Extruded Rubber, Jacket Material Co-Extrusion Woven, Maximum Working Pressure at 70F 300 psi, Standards NFPA 1976

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.