Tubing, Black, Shore A 73, 3/4" I.D.

  • Mfr # GR023-1216-25

  • Zoro # G305931266


product price:  $28.79
/ea

Key Features

Wall Thickness
0.13 in
Color
Black
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h)
Flexibility
Flexible
Application
Beverage, Drain Lines, Food
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GR023-1216-25
Zoro #
G305931266
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.13 in
Bend Radius
2 1/4 in
Outside Diameter
1 in
Overall Length
25 ft
Inside Diameter
3/4 in

Details

Item
Tubing
Color
Black
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h)
Flexibility
Flexible
Application
Beverage, Drain Lines, Food
Material
PVC
Autoclavable
No
Weight per Foot
0.188 lb/ft
Beverage, Food, and Water Compatibility
Beer, Orange Juice, Potable Water, Soft Drinks
Vacuum Rated
Not Rated for Vacuum
System of Measurement
Inch
Reinforcement
Not Reinforced
Stripe Color
No Stripe
Peristaltic Pump Compatible
No
Jacket Material
No Jacket
Jacket Color
No Jacket
Hardness
Shore A 73
Maximum Operating Temperature
150 Degrees F
For Potable Water Use
No
Clarity
Opaque
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
For Location
Indoor, Outdoor
For Environment
Chemical
Fitting Compatibility
Barbed
Food Application
Dairy, Food, and Beverage
For Fluid Type
Beverages, Chemicals, Deionized Water
Maximum Operating Pressure
35 psi
Resistance Properties
UV Resistant
Coil Weight
4.7 lb
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Food and Beverage Compatibility
Beer, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Beverage, Drain Lines, Food, Color Black, Food Application Dairy, Food, and Beverage, Hardness Shore A 73, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Maximum Operating Pressure 35 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties UV Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.