Shop KURIYAMA

Tubing, Black, Shore A 73, 3/4" I.D.

  • Mfr # GR023-1216-50

  • Zoro # G305931358


product price:  $59.29
/ea

Key Features

Wall Thickness
0.13 in
Color
Black
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h)
Application
Beverage, Drain Lines, Food
Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GR023-1216-50
Zoro #
G305931358
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.13 in
Outside Diameter
1 in
Bend Radius
2 1/4 in
Overall Length
50 ft
Inside Diameter
3/4 in

Details

Item
Tubing
Color
Black
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h)
Application
Beverage, Drain Lines, Food
Material
PVC
Flexibility
Flexible
Jacket Color
No Jacket
Maximum Operating Pressure
35 psi
Reinforcement
Not Reinforced
System of Measurement
Inch
Peristaltic Pump Compatible
No
For Location
Indoor, Outdoor
Maximum Operating Temperature
150 Degrees F
For Potable Water Use
Yes
Clarity
Opaque
Stripe Color
No Stripe
For Fluid Type
Beverages, Chemicals, Deionized Water
Vacuum Rated
Not Rated for Vacuum
For Environment
Chemical
Jacket Material
No Jacket
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Food Application
Dairy, Food, and Beverage
Weight per Foot
0.188 lb/ft
Coil Weight
9.4 lb
Fitting Compatibility
Barbed
Hardness
Shore A 73
Tube Form
Coil
Autoclavable
No
Beverage, Food, and Water Compatibility
Beer, Orange Juice, Potable Water, Soft Drinks
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Resistance Properties
UV Resistant
Food and Beverage Compatibility
Beer, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Beverage, Drain Lines, Food, Color Black, Food Application Dairy, Food, and Beverage, Hardness Shore A 73, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Maximum Operating Pressure 35 psi, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties UV Resistant, Reinforcement Not Reinforced

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.