Shop KURIYAMA

Tubing, Clear, Shore A 73, 1/4" I.D.

  • Mfr # K010-0406X2
  • Zoro # G505931349

product price: 
$
4.17
/ea

Key Features

Wall Thickness
0.06 in
Color
Clear
Flexibility
Flexible
Material
PVC
Features
Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K010-0406X2
Zoro #
G505931349
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Inside Diameter
1/4 in
Overall Length
2 ft
Outside Diameter
3/8 in
Bend Radius
3/4 in
Wire Rope Length
2 ft
Length
2 ft

Details

Item
Tubing
Color
Clear
Flexibility
Flexible
Material
PVC
Features
Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
Application
Air, Food and Beverage, Water
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Jacket Material
No Jacket
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Tube Form
Coil
System of Measurement
Inch
Coil Weight
0.07 lb
Fitting Compatibility
Barbed
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Clarity
Clear
Resistance Properties
Chemical Resistant
Jacket Color
No Jacket
Weight per Foot
0.034 lb/ft
Reinforcement
Not Reinforced
For Location
Indoor
Food Application
Food and Beverage
For Fluid Type
Beverages, Chemicals, Deionized Water
Autoclavable
No
Flow Application
Air Breathing Lines, Beverage Dispensing Unit, Chemical Transfer, Water Distillation Lines
Minimum Operating Temperature
25 Degrees F
Material Trade Name
Klearon
Hardness
Shore A 73
Vacuum Rated
Not Rated for Vacuum
Stripe Color
No Stripe
For Environment
Chemical
Maximum Operating Temperature
150 Degrees F
For Potable Water Use
Yes
Maximum Operating Pressure
55 psi @ 70 Degrees F
Does Not Contain
Phthalates
Peristaltic Pump Compatible
No
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 55 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/8 in, Overall Length 2 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.