Shop KURIYAMA

Tubing, Clear, Shore A 73, 3/8" I.D.

  • Mfr # K010-0608X10
  • Zoro # G005931443

product price: 
$
9.45
/ea

Key Features

Wall Thickness
0.06 in
Color
Clear
Application
Air, Food and Beverage, Water
Flexibility
Flexible
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K010-0608X10
Zoro #
G005931443
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Overall Length
10 ft
Bend Radius
1 1/8 in
Outside Diameter
1/2 in
Inside Diameter
3/8 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Tubing
Color
Clear
Application
Air, Food and Beverage, Water
Flexibility
Flexible
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Material
PVC
Features
Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
Material Trade Name
Klearon
Resistance Properties
Chemical Resistant
Maximum Operating Pressure
45 psi @ 70 Degrees F
Jacket Material
No Jacket
Fitting Compatibility
Barbed
Reinforcement
Not Reinforced
Stripe Color
No Stripe
Autoclavable
No
For Location
Indoor
Vacuum Rated
Not Rated for Vacuum
Jacket Color
No Jacket
For Fluid Type
Beverages, Chemicals, Deionized Water
Flow Application
Air Breathing Lines, Beverage Dispensing Unit, Chemical Transfer, Water Distillation Lines
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Weight per Foot
0.047 lb/ft
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Hardness
Shore A 73
Coil Weight
0.47 lb
Does Not Contain
Phthalates
Food Application
Food and Beverage
Clarity
Clear
For Potable Water Use
Yes
Peristaltic Pump Compatible
No
Tube Form
Coil
Maximum Operating Temperature
150 Degrees F
For Environment
Chemical
System of Measurement
Inch
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Minimum Operating Temperature
25 Degrees F
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 45 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1/2 in, Overall Length 10 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.