Shop KURIYAMA

Tubing, Clear, Shore A 73, 5/8" I.D.

  • Mfr # K010-1012X2
  • Zoro # G605931331

product price: 
$
4.94
/ea

Key Features

Wall Thickness
0.06 in
Features
Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
Color
Clear
Flexibility
Flexible
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K010-1012X2
Zoro #
G605931331
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.06 in
Inside Diameter
5/8 in
Overall Length
2 ft
Outside Diameter
3/4 in
Bend Radius
1 7/8 in
Wire Rope Length
2 ft
Length
2 ft

Details

Item
Tubing
Features
Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
Color
Clear
Flexibility
Flexible
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Material
PVC
Application
Air, Food and Beverage, Water
Flow Application
Air Breathing Lines, Beverage Dispensing Unit, Chemical Transfer, Water Distillation Lines
Resistance Properties
Chemical Resistant
For Potable Water Use
Yes
Food Application
Food and Beverage
Coil Weight
0.16 lb
Jacket Material
No Jacket
Reinforcement
Not Reinforced
Maximum Operating Temperature
150 Degrees F
Maximum Operating Pressure
25 psi @ 70 Degrees F
Does Not Contain
Phthalates
Minimum Operating Temperature
25 Degrees F
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Vacuum Rated
Not Rated for Vacuum
Fitting Compatibility
Barbed
Jacket Color
No Jacket
For Fluid Type
Beverages, Chemicals, Deionized Water
Tube Form
Coil
For Location
Indoor
For Environment
Chemical
Weight per Foot
0.082 lb/ft
Hardness
Shore A 73
Autoclavable
No
Peristaltic Pump Compatible
No
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
System of Measurement
Inch
Clarity
Clear
Stripe Color
No Stripe
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Material Trade Name
Klearon
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 25 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 3/4 in, Overall Length 2 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.