Shop KURIYAMA
See all product information
Create Account
Tubing, Clear, Shore A 73, 5/8" I.D.
- Mfr # K010-1013X50
- Zoro # G905931277
product price:Â
$
33.19
/ea
Key Features
Wall Thickness
0.09 in
Color
Clear
Features
Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
Flexibility
Flexible
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K010-1013X50
- Zoro #
- G905931277
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.09 in
- Outside Diameter
- 13/16 in
- Bend Radius
- 1 7/8 in
- Inside Diameter
- 5/8 in
- Overall Length
- 50 ft
- Wire Rope Length
- 50 ft
- Length
- 50 ft
- Fits Chest Size
- Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
Description
Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 35 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 13/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.