Shop KURIYAMA

Tubing, Clear, Shore A 73, 5/8" I.D.

  • Mfr # K010-1014X5
  • Zoro # G605931454

product price: 
$
10.89
/ea

Key Features

Wall Thickness
0.13 in
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Material
PVC
Application
Air, Food and Beverage, Water
Flexibility
Flexible
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K010-1014X5
Zoro #
G605931454
UPC #
-
Country of Origin
United States
Item
Tubing
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Material
PVC
Application
Air, Food and Beverage, Water
Flexibility
Flexible
Features
Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
Color
Clear
Food Application
Food and Beverage
Jacket Color
No Jacket
Maximum Operating Pressure
40 psi @ 70 Degrees F
For Potable Water Use
Yes
Stripe Color
No Stripe
Flow Application
Air Breathing Lines, Beverage Dispensing Unit, Chemical Transfer, Water Distillation Lines
Minimum Operating Temperature
25 Degrees F
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Reinforcement
Not Reinforced
Clarity
Clear
Tube Form
Coil
Fitting Compatibility
Barbed
For Location
Indoor
Maximum Operating Temperature
150 Degrees F
For Fluid Type
Beverages, Chemicals, Deionized Water
System of Measurement
Inch
For Environment
Chemical
Vacuum Rated
Not Rated for Vacuum
Peristaltic Pump Compatible
No
Autoclavable
No
Jacket Material
No Jacket
Does Not Contain
Phthalates
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Material Trade Name
Klearon
Coil Weight
0.81 lb
Hardness
Shore A 73
Weight per Foot
0.161 lb/ft
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Resistance Properties
Chemical Resistant
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks
Shell Material
PVC

Description

Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 40 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 7/8 in, Overall Length 5 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.