Shop KURIYAMA

Tubing, Clear, Shore A 73, 3/4" I.D.

  • Mfr # K010-1216X25
  • Zoro # G205931274

product price: 
$
48.29
/ea

Key Features

Wall Thickness
0.13 in
Material
PVC
Color
Clear
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Flexibility
Flexible
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K010-1216X25
Zoro #
G205931274
UPC #
-
Country of Origin
United States
Item
Tubing
Material
PVC
Color
Clear
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Flexibility
Flexible
Features
Smooth Interior to Reduce Sediment Build-up, Blue Tint to Enhance Clarity, Self-Extinguishing
Application
Air, Food and Beverage, Water
Maximum Operating Pressure
35 psi @ 70 Degrees F
Fitting Compatibility
Barbed
Food Application
Food and Beverage
For Location
Indoor
Tube Form
Coil
Jacket Color
No Jacket
Stripe Color
No Stripe
Minimum Operating Temperature
25 Degrees F
For Environment
Chemical
Flow Application
Air Breathing Lines, Beverage Dispensing Unit, Chemical Transfer, Water Distillation Lines
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Coil Weight
4.7 lb
Peristaltic Pump Compatible
No
Vacuum Rated
Not Rated for Vacuum
Jacket Material
No Jacket
Material Trade Name
Klearon
Resistance Properties
Chemical Resistant
Weight per Foot
0.188 lb/ft
Autoclavable
No
Hardness
Shore A 73
For Fluid Type
Beverages, Chemicals, Deionized Water
Clarity
Clear
Does Not Contain
Phthalates
For Potable Water Use
Yes
Reinforcement
Not Reinforced
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Maximum Operating Temperature
150 Degrees F
System of Measurement
Inch
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks

Description

Tubing, Application Air, Food and Beverage, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Klearon, Maximum Operating Pressure 35 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 1 in, Overall Length 25 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Not Reinforced

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.