Shop KURIYAMA

Tubing, Clear, Shore A 73, 5/8" I.D.

  • Mfr # K3150-10X50
  • Zoro # G805931254

product price: 
$
59.29
/ea

Key Features

Wall Thickness
0.13 in
Features
Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
Color
Clear
Application
Air, Water
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K3150-10X50
Zoro #
G805931254
UPC #
-
Country of Origin
United States
Item
Tubing
Features
Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free
Color
Clear
Application
Air, Water
Standards
3-A, CFR Title 21 Parts 170.199, EU directive 2002/95/EC, FD and C Act section 409(h), FDA, NSF 372, NSF 51, NSF 61
Flexibility
Flexible
Material
PVC
Beverage, Food, and Water Compatibility
Beer, Dairy, Orange Juice, Potable Water, Soft Drinks
Does Not Contain
Phthalates
Material Trade Name
Clearbraid
Resistance Properties
Chemical Resistant
Jacket Color
No Jacket
System of Measurement
Inch
Chemical Compatibility
Calcium Chloride, Hydrochloric Acid 48%, Hydrogen Peroxide, Phosphoric Acid 10%, Potassium Chloride, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Vacuum Rated
Vacuum Rated
Flow Application
Air Breathing Lines, Food and Beverage Dispension, Pneumatic Lines, Potable Water Transfer, Powdered Food Products, Water Lines
Minimum Operating Temperature
25 Degrees F
Autoclavable
No
Clarity
Clear
Food Application
Food and Beverage
Maximum Operating Pressure
200 psi @ 70 Degrees F
Reinforcement
Polyester Braid with Longitudinal Yarn
Hardness
Shore A 73
For Fluid Type
Beverages, Chemicals, Deionized Water
Fitting Compatibility
Barbed
Peristaltic Pump Compatible
No
For Location
Indoor
Coil Weight
9 lb
Stripe Color
No Stripe
Weight per Foot
0.18 lb/ft
Jacket Material
PVC
Maximum Operating Temperature
150 Degrees F
Industry Application
HVAC, Laboratory, Plumbing, Pneumatics
Tube Form
Coil
For Environment
Chemical
For Potable Water Use
Yes
Food and Beverage Compatibility
Beer, Dairy, Non-Potable Water, Orange Juice, Potable Water, Soft Drinks
Shell Material
PVC
Wire Color
Clear
Traction Material
PVC

Dimensions

Wall Thickness
0.13 in
Bend Radius
5 in
Inside Diameter
5/8 in
Overall Length
50 ft
Outside Diameter
29/32 in
Wire Rope Length
50 ft
Length
50 ft
Fits Chest Size
Allows Visual Confirmation of Product Flow, Longitudilly-Reinforced to Reduce Elongation Under Pressure, Non-Conductive, Non-Marking, One-Piece Length, Self-Extinguishing, Silicone-Free

Description

Tubing, Application Air, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 73, Inside Diameter 5/8 in, Jacket Color No Jacket, Jacket Material PVC, Material PVC, Material Trade Name Clearbraid, Maximum Operating Pressure 200 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 29/32 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Reinforcement Polyester Braid with Longitudinal Yarn

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.