Zoro Homepage

Spiral Clamp, 12 in Inside dia.

  • Mfr # SDBC-SS-12

  • Zoro # G321830772


product price: $228.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDBC-SS-12
Zoro #
G321830772
UPC #
-
Country of Origin
China

Description

Spiral Clamp, Band Material Stainless Steel, Band Material Grade 304, Clamp Maximum Inside Diameter 12 in, Screw Material Stainless Steel, Screw Material Grade 304, Clamp Type Spiral Double-Bolt Clamp, Fastener Housing Material 304 Stainless Steel, For Use On Counterclockwise Spiral Hose

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.