Zoro Homepage

Spiral Clamp, 6 in Inside dia.

  • Mfr # SDBC-SS-6

  • Zoro # G521889747


product price: $125.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDBC-SS-6
Zoro #
G521889747
UPC #
-
Country of Origin
China

Description

SPRIAL CLAMP FOR TIGERFLEX HOSE, Band Material Stainless Steel, Band Material Grade 304, Clamp Maximum Inside Diameter 6 in, Screw Material Stainless Steel, Screw Material Grade 304, Clamp Type Spiral Double-Bolt Clamp, Fastener Housing Material 304 Stainless Steel, For Use On Counterclockwise Spiral Hose

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.