Zoro Homepage

Spiral Clamp, Steel, 10 in Inside dia.

  • Mfr # SDBCR-10

  • Zoro # G621830564


product price: $38.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDBCR-10
Zoro #
G621830564
UPC #
-
Country of Origin
China

Description

Spiral Clamp, Band Material Steel, Band Material Finish Zinc Plated, Clamp Maximum Inside Diameter 10 in, Screw Material Steel, Screw Material Finish Zinc Plated, Clamp Type Spiral Double-Bolt Clamp, Fastener Housing Material Steel, For Use On Clockwise Helix Hose

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.