Suction Hose, 30 psi, PVC
Mfr # SH600C010-NH600
Zoro # G815678149
product price: $761.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Bend Radius
14 in
Hose Length
10 ft
Hose Inside Dia.
6 in
Vacuum Rating
25 in of Hg
Hose Reinforcement Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH600C010-NH600
Zoro #
G815678149
UPC #
-
Country of Origin
United States
Dimensions
Bend Radius
14 in
Hose Length
10 ft
Hose Inside Dia.
6 in
Hose Fitting A Size
6 in
Hose Outside Dia.
7 in
Hose Dash Size
6
Hose Fitting B Size
6 in
Details
Vacuum Rating
25 in of Hg
Item
Suction Hose
Hose Reinforcement Material
PVC
Hose Fitting B Type
NST
Hose Configuration
Coupled Assembly
Hose Tube Material
PVC
For Media Type
Water
Minimum Operating Temperature
-6 Degrees F
Hose Color
Clear
Hose Fitting A Type
NST
Max. Working Pressure @ 70 F
30 psi
Standards
NFPA 1961
Maximum Operating Temperature
150 Degrees F
Hose Cover Material
PVC
Safety Factor
3:1
Temp. Range
-6 Degrees to 150 Degrees F
Burst Pressure
30 psi
Description
Suction Hose, Hose Inside Dia. 6 in, Hose Outside Dia. 7 in, Hose Length 10 ft, Hose Color Clear, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 30 psi, Max. Working Pressure @ 70 F 30 psi, Temp. Range -6 Degrees to 150 Degrees F, Standards NFPA 1961, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Safety Factor 3:1, Bend Radius 14 in, Hose Configuration Coupled Assembly, Vacuum Rating 25 in of Hg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.