Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suction Hose, 35 psi, PVC

  • Mfr # SH400C010-NH400

  • Zoro # G715678126


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Bend Radius
8 in
Vacuum Rating
28 in of Hg
Hose Inside Dia.
4 in
Hose Length
10 ft
Hose Fitting A Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH400C010-NH400
Zoro #
G715678126
UPC #
-
Country of Origin
United States

Dimensions

Bend Radius
8 in
Hose Inside Dia.
4 in
Hose Length
10 ft
Hose Fitting A Size
4 in
Hose Outside Dia.
4 3/4 in
Hose Dash Size
4
Hose Fitting B Size
4 in

Details

Item
Suction Hose
Vacuum Rating
28 in of Hg
Hose Reinforcement Material
PVC
For Media Type
Water
Hose Fitting B Type
NST
Hose Configuration
Coupled Assembly
Hose Tube Material
PVC
Hose Color
Clear
Maximum Operating Temperature
150 Degrees F
Max. Working Pressure @ 70 F
35 psi
Hose Fitting A Type
NST
Minimum Operating Temperature
-6 Degrees F
Standards
NFPA 1961
Hose Cover Material
PVC
Temp. Range
-6 Degrees to 150 Degrees F
Safety Factor
3:1
Burst Pressure
35 psi

Description

Suction Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 3/4 in, Hose Length 10 ft, Hose Color Clear, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 35 psi, Max. Working Pressure @ 70 F 35 psi, Temp. Range -6 Degrees to 150 Degrees F, Standards NFPA 1961, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Safety Factor 3:1, Bend Radius 8 in, Hose Configuration Coupled Assembly, Vacuum Rating 28 in of Hg

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.