Zoro Homepage

Suction Hose, 35 psi, PVC

  • Mfr # SH500C010-NH500

  • Zoro # G415678099


product price: $785.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Hose Length
10 ft
Hose Inside Dia.
5 in
Vacuum Rating
25 in of Hg
Bend Radius
12 in
Hose Reinforcement Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH500C010-NH500
Zoro #
G415678099
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
10 ft
Hose Inside Dia.
5 in
Bend Radius
12 in
Hose Dash Size
5
Hose Outside Dia.
5 3/4 in
Hose Fitting A Size
5 in
Hose Fitting B Size
5 in

Details

Vacuum Rating
25 in of Hg
Item
Suction Hose
Hose Reinforcement Material
PVC
Hose Tube Material
PVC
Hose Fitting B Type
NST
Hose Color
Clear
Maximum Operating Temperature
150 Degrees F
Hose Configuration
Coupled Assembly
Hose Cover Material
PVC
Minimum Operating Temperature
-6 Degrees F
Max. Working Pressure @ 70 F
35 psi
For Media Type
Water
Hose Fitting A Type
NST
Standards
NFPA 1961
Burst Pressure
35 psi
Safety Factor
3:1
Temp. Range
-6 Degrees to 150 Degrees F

Description

Suction Hose, Hose Inside Dia. 5 in, Hose Outside Dia. 5 3/4 in, Hose Length 10 ft, Hose Color Clear, Hose Tube Material PVC, Hose Cover Material PVC, Burst Pressure 35 psi, Max. Working Pressure @ 70 F 35 psi, Temp. Range -6 Degrees to 150 Degrees F, Standards NFPA 1961, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Safety Factor 3:1, Bend Radius 12 in, Hose Configuration Coupled Assembly, Vacuum Rating 25 in of Hg

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.