Zoro Homepage

Water Suction and Discharge Hose

  • Mfr # BWS075-25CE

  • Zoro # G413328859


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Fitting Size
3/4 in x 3/4 in
Hose Inside Dia.
3/4 in
Vacuum Rating
29 in of Hg
Hose Configuration
Coupled Assembly
Standards
No Standards Met
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWS075-25CE
Zoro #
G413328859
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
3/4 in x 3/4 in
Hose Inside Dia.
3/4 in
Hose Length
25 ft
Hose Outside Dia.
1 in
Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in

Details

Item
Suction and Discharge Hose
Vacuum Rating
29 in of Hg
Hose Configuration
Coupled Assembly
Standards
No Standards Met
Hose Tube Material
PVC
Hose Color
Blue, Clear
Hose Reinforcement Material
PVC
Temp. Range
-40 Degrees to 150 Degrees F
Hose Fitting B Material
Aluminum
Fitting Material
Aluminum x Aluminum
Hose Cover Material
PVC
Hose Fitting A Material
Aluminum
Max. Working Pressure @ 70 F
115 psi
Hose Fitting B Type
Cam & Groove E
Hose Fitting A Type
Cam & Groove C

Description

Water Suction and Discharge Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.