Zoro Homepage

Water Suction and Discharge Hose

  • Mfr # BWS150-15CE

  • Zoro # G513328452


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Fitting Size
1-1/2 in x 1-1/2 in
Vacuum Rating
29 in of Hg
Hose Inside Dia.
1 1/2 in
Hose Configuration
Coupled Assembly
Hose Fitting B Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWS150-15CE
Zoro #
G513328452
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1-1/2 in x 1-1/2 in
Hose Length
15 ft
Hose Inside Dia.
1 1/2 in
Hose Outside Dia.
1 13/16 in
Hose Fitting A Size
1 1/2 in
Hose Fitting B Size
1 1/2 in

Details

Item
Suction and Discharge Hose
Vacuum Rating
29 in of Hg
Hose Configuration
Coupled Assembly
Hose Fitting B Material
Aluminum
Hose Color
Blue, Clear
Temp. Range
-40 Degrees to 150 Degrees F
Standards
No Standards Met
Fitting Material
Aluminum x Aluminum
Hose Cover Material
PVC
Max. Working Pressure @ 70 F
90 psi
Hose Fitting A Material
Aluminum
Hose Tube Material
PVC
Hose Fitting A Type
Cam & Groove C
Hose Reinforcement Material
PVC
Hose Fitting B Type
Cam & Groove E

Description

Water Suction and Discharge Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.