Zoro Homepage

Water Suction and Discharge Hose

  • Mfr # BWS200-50CE

  • Zoro # G413328538


product price: $403.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Fitting Size
2 in x 2 in
Bend Radius
7 in
Vacuum Rating
29 in of Hg
Hose Inside Dia.
2 in
Temp. Range
-40 Degrees to 150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWS200-50CE
Zoro #
G413328538
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
2 in x 2 in
Bend Radius
7 in
Hose Length
50 ft
Hose Inside Dia.
2 in
Hose Outside Dia.
2 3/8 in
Hose Fitting B Size
2 in
Hose Fitting A Size
2 in

Description

Water Suction and Discharge Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.