Zoro Homepage

Water Suction and Discharge Hose

  • Mfr # BWS400-20CN

  • Zoro # G113328364


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Fitting Size
4 in x 4 in
Bend Radius
15 in
Hose Inside Dia.
4 in
Vacuum Rating
29 in of Hg
Hose Cover Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWS400-20CN
Zoro #
G113328364
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
4 in x 4 in
Bend Radius
15 in
Hose Inside Dia.
4 in
Hose Length
20 ft
Hose Outside Dia.
4 1/2 in
Hose Fitting B Size
4 in
Hose Fitting A Size
4 in

Description

Water Suction and Discharge Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.